- Corrosion-Resistant Pillow Block
- 1 1/4" Shaft
- 1 11/16" Base to Center
- 4 1/4 - 5 3/64" Bolt Hole Spacing
- Setscrew Locking Inner Ring
description
- The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- Light gray, food-compatible polyamide composite housing with embedded steel coils
- Filled polyurethane base
- 304 stainless steel setscrews 120° apart
- 304 stainless steel double contact seal and flinger
- Stainless steel bolt hole insert
compliances
- 0
| Lubrication | Non-Relubricatable |
| Housing Material | Cast Iron - ZMaRC® Coated |
| Bolt Hole Spacing Range [Max] | 5 3/64 in |
| Overall Width | 1 37/64 in |
| Insert Type | ZMaRC® Coated Insert |
| Bolt Holes | 2 |
| Outer Ring Size | 206 |
| Inch/Metric | Inch Bore |
| Base Height | 3/4 in |
| Bolt Size | 1/2 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Bolt Hole Length | 53/64 in |
| Bolt Hole Width | 35/64 in |
| Base Width | 1 37/64 in |
| End Type | Open End |
| Series | Marathon® Series |
| Pillow Block Type | Thru-Bolt |
| Base Length | 6 1/4 in |
| Static Load Rating [Max] | 2520 lbf |
| Bolt Hole Spacing Range [Min] | 4 1/4 in |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Housing Height | 3 15/64 in |
| Dynamic Load Rating | 4380 lbf |
| Shaft Dia. | 1.25 in |
| Bearing Insert | RRZ104BRR2 |
| Bolt Hole Spacing | 4.648 in |
| Housing Construction | 1 Piece |
| Weight | 2.515 LB |
| EAN or UPC | 97741091299 |

