MRC Bearing Service
ZTB102ZM
Marathon® Series Tapped Base Pillow Block
Item #101174833
-
HACCP Friendly
- Corrosion-Resistant Tapped Base Pillow Block
- 1 1/8" Shaft
- 1 11/16" Base to Center
- 3" Bolt Hole Spacing
- Setscrew Locking Inner Ring
| Inch/Metric | Inch Bore |
| Outer Ring Size | 206 |
| Dynamic Load Rating | 4380 lbf |
| Bolt Hole Spacing | 3 in |
| Shaft Dia. | 1.125 in |
| Base Height | N/A |
| Pillow Block Type | Tapped Base |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Insert Type | ZMaRC® Coated Insert |
| Housing Height | 3 3/8 in |
| Bolt Hole Spacing Range [Min] | 3 in |
| Base Width | 1 5/8 in |
| Bolt Hole Spacing Range [Max] | 3 in |
| Lubrication | Non-Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Static Load Rating [Max] | 2520 lbf |
| Bolt Size | 7/16-14 |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Series | Marathon® Series |
| End Type | Open End |
| Housing Material | Cast Iron - ZMaRC® Coated |
| Bearing Insert | RRZ1102BRR |
| Base Length | 4 1/4 in |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Bolt Holes | 2 |
| Weight | 1.0 LB |
| EAN or UPC | 97741095532 |
-
HACCP Friendly

