- Defender® Universal Foldback Frame
- Used w/ V-Gard Cap and Hat, Slotted Helmet, Non-Slotted Helmet, (Except Topgard Hat)
features
- Adjusts to head sizes 6 1/2 to 8 inches
- Two versions: elevated temperature and standard
- Ratchet closure secures headgear
- For use ONLY with Defender visors
| Material | Plastic |
| Model | Hat |
| Type | Frame |
| Used With | V-Gard Caps and Hats, Slotted Helmets, Non-Slotted Helmets, (Except Topgard Hats) |
| Weight | 0.22 LB |

