- Welding Visor
features
- Adjusts to head sizes 6 1/2 to 8 inches
- Two versions: elevated temperature and standard
- Ratchet closure secures headgear
- For use ONLY with Defender visors
| Lens Coating | 5 |
| Height | 8 in |
| Thickness Specification | 0.0600 in |
| Lens Material | Propionate |
| Weight | 0.37 LB |

