- Propionate Visor
- Clear Lens
| Used With | V-Gard Caps and Hats |
| Thickness Specification | 0.0600 in |
| Usage | General Protection |
| Height | 8 in |
| Lens Material | Propionate |
| Lens Color | Clear |
| Weight | 0.0 LB |
| Used With | V-Gard Caps and Hats |
| Thickness Specification | 0.0600 in |
| Usage | General Protection |
| Height | 8 in |
| Lens Material | Propionate |
| Lens Color | Clear |
| Weight | 0.0 LB |