- Visor
- Clear
- Flat
- Polycarbonate Visor
- 7.5 X 15.5x .04
features
- Use with MSA faceshield assemblies and frames
- Function protects against flying, abrasive particles and chemical splash
- Meets Z87.1-2003 when used with MSA frames and assemblies
| Color | Clear |
| Height | 7 3/4 in |
| Thickness | 0.04 in |
| Length | 15 1/2 in |
| Lens Material | Polycarbonate |
| Weight | 0.25 LB |

