- Bump Cap
- Blue
- Pin Lock Suspension
- Size 6 1/2 to 8
applications
- Meat packing
- Food processing
- Pest control
- Meter reading
- Automotive repair
features
- Perforated sides provide cross-ventilation
- Built-in pinlock suspension
- Not ANSI compliant
- Provides scalp covering to reduce exposure to abrasions and lacerations due to minor bumps
| Manufacturer Name | MSA Safety |
| Adjusting Method | Pin-Lock |
| Style | Bumpcap |
| Size Group | 6 1/2 to 8 |
| Color | Blue |
| Suspension Type | Pin-Lock |
| Material | Polyethylene |
| Weight | 0.506 LB |

