- Ear Muffs
- 28 dB
- Mounts to Hard-Hat
| Color | Green |
| Noise Reduction Rating | 25 dB |
| Cup Color | Black |
| Noise Level | 25 dBA |
| Used With | Hard Hat |
| Weight | 1.01 LB |
| Color | Green |
| Noise Reduction Rating | 25 dB |
| Cup Color | Black |
| Noise Level | 25 dBA |
| Used With | Hard Hat |
| Weight | 1.01 LB |