- Safety Glasses
- Clear Polycarbonate Lens
- Flexible Temples
- Soft fit Nose Bridge
- Anti-Fog, Scratch Resistant Coating
features
- Adjustable dual curved shaped base offering 9.75" – wide unobstructed view and maximum protection
- A lightweight 0.92 oz (26 g) promises a comfortable fit
- Constructed of polycarbonate lens that stand up against high impacts
- Tuff-Stuff™ scratch-resistant lens feature built-in side impact protection
- Anti-scratch coating provides excellent scratch resistance, extending lens life – a "must have" in abrasive work environments
- Anti-fog coating ensures good vision under any conditions
- Horizontal (sliding) or vertical (ratchet) temple adjustment models offer custom fit
- Soft rubber nose bridge offers comfortable, non-slip support
- Flexible rubber tipped temples provide comfortable, all day wearing
- Gray and clear lens provide UV385 protection (99.9%)
- color, indoor/outdoor lens provide UV400 protection
| Lens Coating | Anti-Fog, Scratch Resistant |
| Lens Color | Clear |
| Temples | Flexible |
| Nose Bridge | Soft Fit |
| Type | Wraparound |
| Resistance | 99.9% UV |
| Temple Color | Gray Black |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| Style | Wraparound |
| Frame Color | Gray |
| Weight | 0.06 LB |

