- FP5K™ Tie-Back Shock Absorbing Lanyard
- 6 ft Length
| No. of Legs | 1 |
| Material | Nylon |
| Length | 6 ft |
| Connection Type | Snap Hook/Carabiner |
| Weight | 0.0 LB |
| No. of Legs | 1 |
| Material | Nylon |
| Length | 6 ft |
| Connection Type | Snap Hook/Carabiner |
| Weight | 0.0 LB |