- FP5K™ Tie-Back Shock Absorbing Lanyard
- 6 ft Length
features
- 5,000 lb gate strength in any direction allows the FP5K carabiner to be tied back directly to the lanyard
- Monster-Edge™ Webbing with 12,000 pound minimum breaking strength
- Internal wear indicator consists of two yellow threads that, when visible, alert a user when the lanyard should be removed from service due to severe abrasion
- Utilizes the Sure-Stop shock absorber to keep fall arrest forces below 900 lb
- Available in both single and twin leg configurations
| Connection Type | Snap Hook/Carabiner |
| No. of Legs | 2 |
| Length | 6 ft |
| Material | Nylon |
| Weight | 0.0 LB |

