- Slotted Cap
- Size 6 1/2 - 8
- w/Fas-Trac Suspension
- American Stars & Stripes
- Protective Cap
features
- Lightweight, durable and comfortable
- Helmet's accessory slots accept all MSA V-Gard accessories
- Polyethylene shell and suspension system
compliances
- 0
caution
- Do not connect regulator to bottled gas
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
| Suspension Type | Fas-Trac Ratchet |
| Size (text) | 6 1/2 - 8 |
| Style No. | Slotted Cap |
| Material | Polyethylene |
| Color | American Stars & Stripes |
| Weight | 1.1 LB |

