- Sound Control™ Cap Earmuffs
- Gray
features
- Noise Reduction Rating NRR 27 dB
- Dielectric
- For use with front brim hard cap
- Spring design offers low pressure and high level of comfort
- Three wearing positions
- Meets or exceeds ANSI S3.19-1974
- CSA class A
| Type | HPE Cap Model |
| Color | Gray |
| Noise Reduction Rate (NRR) | 27 dB |
| Weight | 0.66 LB |

