- Sweat Band
- Terri-Cloth
- Tan
- Snap-On Style
features
- Hard hat sweat band
- Snap-on style
- Tan terry cloth
| Color | Tan |
| Material | Terry Cloth |
| Closure Type | Snaps |
| Weight | 0.056 LB |
| Color | Tan |
| Material | Terry Cloth |
| Closure Type | Snaps |
| Weight | 0.056 LB |