- Workman® Harness
- Size Group: Standard
- Yellow
| Size Group | Standard |
| Connection Type | D-Ring Back |
| Color | Yellow |
| Material | Polyester |
| Fastening Method | Qwik-Fit™ Chest Strap, Qwik-Fit™ Leg Buckles |
| Weight | 2.65 LB |
| Size Group | Standard |
| Connection Type | D-Ring Back |
| Color | Yellow |
| Material | Polyester |
| Fastening Method | Qwik-Fit™ Chest Strap, Qwik-Fit™ Leg Buckles |
| Weight | 2.65 LB |