- Workman® Harness
- Size Group: Standard
- Yellow
| Connection Type | D-Ring Back, D-Ring Hips |
| Material | Polyester |
| Fastening Method | Qwik-Fit™ Chest Strap, Tongue Buckle Legs |
| Color | Yellow |
| Size Group | Standard |
| Weight | 3.6 LB |
| Connection Type | D-Ring Back, D-Ring Hips |
| Material | Polyester |
| Fastening Method | Qwik-Fit™ Chest Strap, Tongue Buckle Legs |
| Color | Yellow |
| Size Group | Standard |
| Weight | 3.6 LB |