- Workman® Harness
- Size Group: X-Large
- Yellow
| Size Group | X-Large |
| Connection Type | D-Ring Back, D-Ring Hips |
| Fastening Method | Qwik-Fit™ Chest Strap, Tongue Buckle Legs |
| Color | Yellow |
| Material | Polyester |
| Weight | 3.85 LB |
| Size Group | X-Large |
| Connection Type | D-Ring Back, D-Ring Hips |
| Fastening Method | Qwik-Fit™ Chest Strap, Tongue Buckle Legs |
| Color | Yellow |
| Material | Polyester |
| Weight | 3.85 LB |