- Workman® Harness
- Size Group: 2X-Large
- Yellow
| Fastening Method | Qwik-Fit™ Chest Strap, Tongue Buckle Legs |
| Material | Polyester |
| Size Group | 2X-Large |
| Color | Yellow |
| Connection Type | D-Ring Back, D-Ring Hips |
| Weight | 0.0 LB |
| Fastening Method | Qwik-Fit™ Chest Strap, Tongue Buckle Legs |
| Material | Polyester |
| Size Group | 2X-Large |
| Color | Yellow |
| Connection Type | D-Ring Back, D-Ring Hips |
| Weight | 0.0 LB |