- Workman® Construction Harness
- Size Group: 2X-Large
- Yellow
| Size Group | 2X-Large |
| Connection Type | D-Ring Back, D-Ring Hips |
| Material | Polyester |
| Fastening Method | Tongue Buckle Legs, Qwik-Fit™ Chest Strap |
| Color | Yellow |
| Weight | 0.0 LB |
| Size Group | 2X-Large |
| Connection Type | D-Ring Back, D-Ring Hips |
| Material | Polyester |
| Fastening Method | Tongue Buckle Legs, Qwik-Fit™ Chest Strap |
| Color | Yellow |
| Weight | 0.0 LB |