Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
MSA454-10087220

454-10087220

V-Gard® Replacement Suspensions
Item #101536949
  • V-Gard® Replacement Suspension
  • Size Group: Standard, 6 1/2 - 8
MSA454-10087220
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • V-Gard® Replacement Suspension
  • Size Group: Standard, 6 1/2 - 8

features

  • Uses a ratchet knob to adjust fit for MSA Skullgard caps and hats
  • Ratchet suspension is standard size and will adjust to fit heads 6 1/2 to 8 inches in diameter
  • Fas-Trac suspension can even be adjusted while being worn
Size Group Standard, 6 1/2 to 8
Suspension Type Fas-Trac® Ratchet
Weight 0.238 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison