- Ear Muffs
- 28 dB
- Mounts to Hard-Hat
features
- Headbands breakthrough design simulates the heads curves to provide a comfortable and stable fit, balancing muffs with ear cup angle
- Dedicated right and left ear cups are designed to fit your ears and are shaped differently from front to back
- Ear cups can be adjusted individually, allowing close coverage even when ears are not symmetrically placed on head
| Color | Yellow |
| Type | High |
| Cup Color | Yellow |
| Mounting | Hard-Hat |
| Noise Reduction Rating | 28 dB |
| Used With | Hard Hat |
| Weight | 1.07 LB |

