- Fall Limiter
- 12' Long
- 400 lb Capacity
- (1) Locking Snap
- (1) D-Ring
features
- Rugged, impact absorbing protective bumpers for added durability
- A 400 lb working capacity eliminates the need to custom order a product for a worker exceeding 310 lb
- ATO ordering flexibility allows you to order the exact options you want and only the options you want
| Connection Type | D-Ring |
| Type | Self-Retracting Lifeline |
| Length | 12 ft |
| Hook Type | (1) Locking Snap |
| Load Capacity | 400 lbs |
| Cable Material | Galvanized Steel |
| Weight | 3.5 LB |

