- Sunshade
- Hi-Vis Orange
- Polyester Mesh
- Reflective Strip
| Color | Hi-Vis Orange |
| Strap Type | Elastic |
| Material | Polyester Mesh |
| Type | Sun Shade |
| Weight | 0.05 LB |
| Color | Hi-Vis Orange |
| Strap Type | Elastic |
| Material | Polyester Mesh |
| Type | Sun Shade |
| Weight | 0.05 LB |