- Miners Body Belt
- Fixed D-Ring
- Large
| Size Group | Large |
| Type | Suspension Belt |
| Material | Nylon |
| Connection Type | Fixed D-Ring |
| Fastening Method | Tongue Buckles |
| Weight | 1.69 LB |
| Size Group | Large |
| Type | Suspension Belt |
| Material | Nylon |
| Connection Type | Fixed D-Ring |
| Fastening Method | Tongue Buckles |
| Weight | 1.69 LB |