- Skullgard® Protective Cap and Hat
- Size Group: Standard, 6 1/2 - 8
- Blue
| Color | Blue |
| Style | Hat |
| Suspension Type | Staz-On® |
| Size Group | Standard, 6 1/2 to 8 |
| Weight | 1.15 LB |
| Color | Blue |
| Style | Hat |
| Suspension Type | Staz-On® |
| Size Group | Standard, 6 1/2 to 8 |
| Weight | 1.15 LB |