- Hard Hat
- White
- 6 1/2 to 8 Size
- ANSI Type 1
| Material | Polyethylene |
| Suspension Type | 4 Point Pinlock |
| Size (text) | 6 1/2 - 8 |
| Style | Front Brim |
| Color | White |
| Weight | 0.89 LB |
| Material | Polyethylene |
| Suspension Type | 4 Point Pinlock |
| Size (text) | 6 1/2 - 8 |
| Style | Front Brim |
| Color | White |
| Weight | 0.89 LB |