- V-Gard® Protective Cap and Hat
- Size Group: Small, 6 - 7 1/8
- White
| Suspension Type | Staz-On® |
| Material | Polyethylene |
| Size Group | Small, 6 to 7 1/8 |
| Type | Slotted |
| Color | White |
| Style | Cap |
| Weight | 0.7 LB |
| Suspension Type | Staz-On® |
| Material | Polyethylene |
| Size Group | Small, 6 to 7 1/8 |
| Type | Slotted |
| Color | White |
| Style | Cap |
| Weight | 0.7 LB |