- RP Calibration Cylinder
| Usage | Chemicals |
| Container Size | 58 L |
| Background Gas | Nitrogen |
| Material | Aluminum |
| Diameter | 3 in |
| Weight | 1.62 LB |
| Usage | Chemicals |
| Container Size | 58 L |
| Background Gas | Nitrogen |
| Material | Aluminum |
| Diameter | 3 in |
| Weight | 1.62 LB |