- Ultra-Twin® Respirator
- Small
| Protected Area | Full Facepiece |
| Color | Black |
| Suspension Type | Strap |
| Body Material | Hycar™ Rubber |
| Type | Dual Cartridge Respirator |
| Lens Material | Polycarbonate |
| Size Group | Small |
| Weight | 1.66 LB |
| Protected Area | Full Facepiece |
| Color | Black |
| Suspension Type | Strap |
| Body Material | Hycar™ Rubber |
| Type | Dual Cartridge Respirator |
| Lens Material | Polycarbonate |
| Size Group | Small |
| Weight | 1.66 LB |