- Ultravue Pressure-Demand Air-Line Respirator
- Black
| Protected Area | Full Facepiece |
| Color | Black |
| Suspension Type | Head Strap |
| Body Material | Hycar™ Rubber |
| Type | Supplied Air Respirator (SAR) |
| Weight | 4.24 LB |
-
No Air Shipping
| Protected Area | Full Facepiece |
| Color | Black |
| Suspension Type | Head Strap |
| Body Material | Hycar™ Rubber |
| Type | Supplied Air Respirator (SAR) |
| Weight | 4.24 LB |
No Air Shipping