- V-Gard® Protective Cap and Hat
- Size Group: Standard, 6 1/2 - 8
- White
features
- Polyethylene shell provides superior impact protection
- Self-adjusting crown straps ensure a comfortable fit
- Slotted design works with MSA accessories
- Non-slotted design is a full brim hat
- Available in a variety of colors and sizes
| Material | Polyethylene |
| Color | White |
| Suspension Type | Fas-Trac® Ratchet |
| Style | Cap |
| Size Group | 6 1/2 to 8 |
| Adjusting Method | Ratchet |
| Type | Slotted |
| Weight | 0.894 LB |

