- Slotted Hard Hat
- Cap Style
- Size 6 1/2 - 8
- Fas-Trac® III Suspension
- Yellow Color
features
- Slotted
- Self-adjusting crown straps
- Polyethylene shell and suspension system
- Meets or exceeds the applicable requirements for a Type 1 Helmet (top impact) outlined in ANSI Z89.1 2003, Class E and G
compliances
- Meets all applicable requirements of ANSI Z89.1-2003 for a Type 1 helmet, Class E
caution
- Not specifically designed to protect against lateral blows from the front, side or rear
- Do not mix suspension and helmet sizes
- Use only MSA suspensions on an MSA helmet
- Failure to comply with the above will reduce the energy-absorbing ability of the protective helmet, which can result in serious injury or death
| Suspension Type | Fas-Trac Ratchet |
| Manufacturer Name | MSA |
| Style | Cap |
| Style No. | Slotted Cap |
| Color | Yellow |
| Size (text) | 6 1/2 - 8 |
| Material | Polyethylene |
| Weight | 0.86 LB |

