MSA
454-475361-BL39575-FRONT-VULCAN
SUPERSEDED TO ORSN_454-475361-LOGO-BL39575-FRONT , MTRL - 120328791
Item #101933916
- V-Gard® Protective Cap and Hat
- Size Group: Standard, 6 1/2 - 8
- Orange
features
- Polyethylene shell provides superior impact protection
- Self-adjusting crown straps ensure a comfortable fit
- Slotted design works with MSA accessories
- Non-slotted design is a full brim hat
- Available in a variety of colors and sizes
| Color | Orange |
| Adjusting Method | Ratchet |
| Material | Polyethylene |
| Style | Cap |
| Size Group | 6 1/2 to 8 |
| Suspension Type | Fas-Trac® Ratchet |
| Type | Slotted |
| Weight | 0.898 LB |
