- V-Gard® Protective Cap and Hat
- Size Group: Standard, 6 1/2 - 8
- Green
| Color | Green |
| Type | Slotted |
| Style | Cap |
| Material | Polyethylene |
| Size Group | Standard, 6 1/2 to 8 |
| Suspension Type | Fas-Trac® Ratchet |
| Weight | 0.84 LB |
| Color | Green |
| Type | Slotted |
| Style | Cap |
| Material | Polyethylene |
| Size Group | Standard, 6 1/2 to 8 |
| Suspension Type | Fas-Trac® Ratchet |
| Weight | 0.84 LB |