- Slotted Cap
- Size 6 1/2 - 8
- w/Fas-Trac Suspension
- Red
- Protective Cap
description
- Cap is slotted for use with cap accessories. Can be easily used with faceshields and accessories.
features
- Lightweight, durable and comfortable
- Helmet's accessory slots accept all MSA V-Gard accessories
- Polyethylene shell and suspension system
compliances
- 0
caution
- QD bushings must be capable of carrying the torque produced by the brake
| Size (text) | 6 1/2 - 8 |
| Style No. | Slotted Cap |
| Suspension Type | Fas-Trac Ratchet |
| Style | Cap |
| Color | Red |
| Material | Polyethylene |
| Weight | 0.86 LB |
| NSN Number | 8415-01-146-4575 |

