- Non-Slotted Cap
- Size 6 1/2 - 8
- w/Fas-Trac Suspension
- Yellow
- Protective Cap
description
- Cap is slotted for use with cap accessories. Can be easily used with faceshields and accessories.
features
- Non-slotted
- With Fas-Trac Suspension
- Polyethylene shell and suspension system
- Advanced styling in either cap or hat style
compliances
- 0
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Style | Hat |
| Suspension Type | Fas-Trac Ratchet |
| Color | Yellow |
| Material | Polyethylene |
| Size (text) | 6 1/2 - 8 |
| Style No. | Non-Slotted Cap |
| Weight | 0.94 LB |

