- Non-Slotted Cap
- Size 6 1/2 - 8
- w/Fas-Trac Suspension
- Gray (Navy)
- Protective Cap
description
- Cap is slotted for use with cap accessories. Can be easily used with faceshields and accessories.
features
- Non-slotted
- With Fas-Trac Suspension
- Polyethylene shell and suspension system
- Advanced styling in either cap or hat style
compliances
- 0
caution
- Failure to comply with the above will reduce the energy-absorbing ability of the protective helmet, which can result in serious injury or death
| Style No. | Non-Slotted Cap |
| Color | Gray (Navy) |
| Suspension Type | Fas-Trac Ratchet |
| Material | Polyethylene |
| Style | Hat |
| Size (text) | 6 1/2 - 8 |
| Weight | 0.94 LB |

