- Slotted Protective Cap
- Full Brim
- White
- Size 6 1/2 - 8
- Fas-Trac III Suspension
description
- The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability
features
- Superior top impact protection
- Fas-Trac III suspension is the most comfortable on the market
- Designed for use with MSA accessories to ensure compliance with the helmet & accessory
| Color | White |
| Style | Slotted |
| Material | Polyethylene |
| Brim | Full |
| Size | 6-1/2 to 8 |
| Suspension Type | Fas-Trac® III Ratchet |
| Class | Type I, Class E |
| Weight | 0.94 LB |

