- Topgard® Protective Cap & Hat
- Size Group: Standard, 6 1/2 - 8
- Yellow
| Suspension Type | Fas-Trac® Ratchet |
| Style | Cap |
| Type | Slotted Cap |
| Size Group | Standard, 6 1/2 to 8 |
| Color | Yellow |
| Weight | 0.84 LB |
| Suspension Type | Fas-Trac® Ratchet |
| Style | Cap |
| Type | Slotted Cap |
| Size Group | Standard, 6 1/2 to 8 |
| Color | Yellow |
| Weight | 0.84 LB |