- Topgard® Protective Cap & Hat
- Size Group: Standard, 6 1/2 - 8
- Blue
| Size Group | Standard, 6 1/2 to 8 |
| Style | Cap |
| Suspension Type | Fas-Trac® Ratchet |
| Color | Blue |
| Type | Slotted Cap |
| Weight | 1.0 LB |
| Size Group | Standard, 6 1/2 to 8 |
| Style | Cap |
| Suspension Type | Fas-Trac® Ratchet |
| Color | Blue |
| Type | Slotted Cap |
| Weight | 1.0 LB |