- Non-Slotted Cap
- Size 6 1/2 - 8
- w/Fas-Trac Suspension
- Natural Tan
- Protective Cap
applications
- For use in steel mills and other heavy industries where elevated temperatures are common
features
- Heavy-duty construction
compliances
- 0
| Size (text) | 6 1/2 - 8 |
| Suspension Type | Fas-Trac Ratchet |
| Style | Cap |
| Style No. | Non-Slotted Cap |
| Material | Polyethylene |
| Color | Natural Tan |
| Weight | 0.85 LB |

