- Skullgard® Protective Cap and Hat
- Size Group: Standard, 6 1/2 - 8
- White
features
- Withstands radiant heat loads up to, but not exceeding, 350 °F
- Smooth crown for easy use of MSA welding equipment
- Available in a variety of colors and sizes
- Custom imprinting and striping options
| Suspension Type | Fas-Trac® Ratchet |
| Color | White |
| Size Group | Standard, 6 1/2 to 8 |
| Style | Hat |
| Weight | 1.05 LB |

