- V-Gard® Protective Cap and Hat
- Size Group: Large, 7 1/2 - 8 1/2
- Blue
| Type | Slotted |
| Size Group | Large, 7 1/2 to 8 1/2 |
| Style | Cap |
| Suspension Type | Staz-On® |
| Color | Blue |
| Material | Polyethylene |
| Weight | 0.82 LB |
| Type | Slotted |
| Size Group | Large, 7 1/2 to 8 1/2 |
| Style | Cap |
| Suspension Type | Staz-On® |
| Color | Blue |
| Material | Polyethylene |
| Weight | 0.82 LB |