- V-Gard® Protective Cap and Hat
- Size Group: Large, 7 1/2 - 8 1/2
- White
| Size Group | Large, 7 1/2 to 8 1/2 |
| Type | Slotted |
| Style | Cap |
| Color | White |
| Material | Polyethylene |
| Suspension Type | Fas-Trac® Ratchet |
| Weight | 0.93 LB |
| Size Group | Large, 7 1/2 to 8 1/2 |
| Type | Slotted |
| Style | Cap |
| Color | White |
| Material | Polyethylene |
| Suspension Type | Fas-Trac® Ratchet |
| Weight | 0.93 LB |