- Ultra-Twin® Respirator
- Medium
| Type | Dual Cartridge Respirator |
| Body Material | Silicone |
| Size Group | Medium |
| Color | Black |
| Protected Area | Full Facepiece |
| Suspension Type | Strap |
| Lens Material | Polycarbonate |
| Weight | 1.7 LB |
| Type | Dual Cartridge Respirator |
| Body Material | Silicone |
| Size Group | Medium |
| Color | Black |
| Protected Area | Full Facepiece |
| Suspension Type | Strap |
| Lens Material | Polycarbonate |
| Weight | 1.7 LB |