- Air-Supply Hoses
- 50 in Length
| Inside Dia. | 0.375 in |
| Operating Temp. | -25 °F [Min], 212 °F [Max] |
| Length | 50 in |
| Material | Neoprene |
| Type | Hose |
| Weight | 11.67 LB |
| Inside Dia. | 0.375 in |
| Operating Temp. | -25 °F [Min], 212 °F [Max] |
| Length | 50 in |
| Material | Neoprene |
| Type | Hose |
| Weight | 11.67 LB |