- Skullgard® Protective Cap and Hat
- Size Group: Standard, 6 1/2 - 8
- Natural Tan
features
- Withstands radiant heat loads up to, but not exceeding, 350 °F
- Smooth crown for easy use of MSA welding equipment
- Available in a variety of colors and sizes
- Custom imprinting and striping options
| Style | Cap |
| Color | Natural Tan |
| Size Group | Standard, 6 1/2 to 8 |
| Suspension Type | Fas-Trac® Ratchet |
| Weight | 0.32 LB |

