- Nitrometer Visor
- Clear Lens
| Height | 6 in |
| Lens Color | Clear |
| Thickness Specification | 0.0400 in |
| Type | Formed |
| Lens Material | Polycarbonate |
| Used With | Sparkgard 10021611 |
| Weight | 0.19 LB |
| Height | 6 in |
| Lens Color | Clear |
| Thickness Specification | 0.0400 in |
| Type | Formed |
| Lens Material | Polycarbonate |
| Used With | Sparkgard 10021611 |
| Weight | 0.19 LB |