- Polycarbonate Visor
- Clear Lens
features
- Adjusts to head sizes 6 1/2 to 8 inches
- Two versions: elevated temperature and standard
- Ratchet closure secures headgear
- For use ONLY with Defender visors
| Height | 8 in |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Type | Formed |
| Used With | V-Gard Caps and Hats |
| Thickness Specification | 0.0400 in |
| Weight | 0.24 LB |

