- Polycarbonate Visor
- Clear Lens
| Lens Material | Polycarbonate |
| Used With | V-Gard Caps and Hats |
| Thickness Specification | 0.0600 in |
| Height | 8 in |
| Lens Color | Clear |
| Type | Formed |
| Weight | 0.4 LB |
| Lens Material | Polycarbonate |
| Used With | V-Gard Caps and Hats |
| Thickness Specification | 0.0600 in |
| Height | 8 in |
| Lens Color | Clear |
| Type | Formed |
| Weight | 0.4 LB |